Beli inverter motor 3 phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp6.599.900

    Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Set parameters in one go with the large setting dial! Use the EASY key to display only frequently used parameters Parameters can be set without turning on the inverter Long-life design Compliant with the RoHS (European Restriction of Hazardous Substances) directive Safety features enable reliable output shutdown Energy savings with the motor Easy operation of high torque loads Easy setting of motor constants with auto-tuning Easy adjustment of lifting machinery with teaching function RS485 communication function comes as standard Full range of network options available Equipped with simple programming function *The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.Attribute :Usage Environment : Indoors, free from direct sunlight, corrosive gases, explosive gases, flammable gases, oil mist, dust, etc. / Vibration is 5.9m/s2 or less (10-55Hz)DC Braking : Braking start frequency (0 to maximum frequency), braking amount (0 to 100%), braking time (0 to 25.5 seconds) adjustment, emergency DC braking stop, motor shaft fixing controlProtection Features : Stall prevention, current limit, overcurrent, output short circuit, overvoltage, overvoltage limit, undervoltage, ground fault detection, input phase loss, output phase loss, overload due to electronic thermal, arm overcurrent at start-up, load side overcurrent at start-up, overtorque, low current, overheating, cumulative operating time, life alarm, emergency stop, braking resistor overcurrent/overload, various pre-alarmsAmbient temperature (℃) : -10~+60Rated output voltage (V) : Three-phase 200 to 240Built-in Filter : Standard Filters Frequency Setting Resolution : 0.1Hz: Analog input (maximum frequency 100Hz), 0.01Hz: Operation panel input and communication commandFrequency Accuracy : Digital setting: Within ±0.01Hz% of maximum output frequency (-10 to +60℃) Analog setting: Within ±0.5% of maximum output frequency (25℃±10℃) Rated voltage and frequency : Three-phase 200-240V-50/60HzForward/reverse operation switching : Press the "RUN" key on the panel to rotate forward, and the "STOP" key to stop. Forward/reverse operation is also possible via contact input from the terminal block and communication.Displaying warnings : Overcurrent during operation, overvoltage limit, overload, overheat, communication error, undervoltage, setting error, retry in progress, upper/lower limit Safety Features : Safe torque off function (STO) conforming to EN/IEC 61508 SIL2 and ISO 13849-1 category 3 PL”d”
    atribut:
    • Compatible Motor Capacity (kW): 0.4
    • Input Voltage (V): Three-phase 200 to 240
    • Output voltage (V): Three-phase 200 to 240
    • Cooling Method: Natural Cooling
    • Capacity (A): 1.4
    • Control Method: Sine wave PWM method
    • Capacity (kVA): 1.3
    • Dimension D2 (mm): 7.5
    • Dimension H (mm): 130
    • Dimension H1 (mm): 121.5
    • Dimension H2 (mm): 13
    • Dimension W1 (mm): 60
    • Dimensions d (mm): 120
    • Dimensions w (mm): 72
    • Overload Current Rating: 150%-1 minute, 200%-0.5 seconds (inverse time characteristic)
    • Paint Color: JIS equivalent color 10B2.5/1
    • Protective Structure: IP20
    • Rated Output Current (A) : 3.3
    • Storage Temperature (°C): -25~+70
    • Voltage Fluctuation Allowance: 170 to 264V, frequency ±5%
  2. Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp10.999.900

    Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    Set parameters in one shot with a large setting dial! Use the EASY key to display only frequently used parameters. Parameters can be set without turning on the inverter. Long-life design Compliant with RoHS (European Restriction of Hazardous Substances) Directive Equipped with safety function, highly reliable output cutoff is possible Achieves energy saving together with motor Easy operation of high torque load Auto tuning makes it easy to set motor constants Teaching function Easy adjustment of the lifting machine Equipped with RS485 communication function as standard equipment Equipped with a simple programming function <My function-S> that supports a full range of network options* The rated output current is the value when the PWM carrier frequency (parameter F300) is 4 kHz or less.
    atribut:
    • Dimensions d (mm): 130
    • Protection Class: IP20
    • Dimension H (mm): 130
    • Mass (kg): 1.4
    • Dimension D2 (mm): 7.5
    • Allowable Fluctuation of Voltage (V): 170-264, Frequency ± 5%
    • Applicable Motor Capacity (kW): 1.5
    • Capacity (kVA): 3
    • Cooling Method: Forced air cooling
    • Dimension H1 (mm): 121.5
    • Dimension H2 (mm): 13
    • Dimension W (mm): 105
    • Electric Capacity (A): 4.3
    • Input Voltage (V): Three-phase 200-240
    • Operation Environment: No indoors, no direct sunlight, corrosive gas, explosive gas, flammable gas, oil mist, dust, etc./Vibration is 5.9 m / s 2 or less (10 to 55 Hz)
    • Output voltage (V): Three-phase 200-240
    • Paint Color: JIS equivalent color 10B2.5 / 1
    • Rated Output Current (A) : 8
    • Storage Temperature (°C): -25-+70
    • Type of control: Sine wave PWM method
  3. Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp6.599.900

    Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)
    atribut:
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • AC voltage allowable fluctuation (V): 325 to 528
    • Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
    • Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
    • Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
    • Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
    • Vibration (m/s²): 5.9
  4. Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 200V) (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.099.900

    Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 200V) (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency Tolerance: ±5%
    • Frequency (Hz): 50/60
    • Type: Simple and compact inverter (FREQROL-D700 series) Single-phase 200V
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • AC voltage allowable fluctuation (V): 170~264(50/60Hz)
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Output Frequency (Hz): 0.2~400
    • Output overload current rating: 150% 60s, 200% 0.5s (reverse time characteristic)
    • Power Supply Voltage (V) : Single phase 200-240 (50Hz / 60Hz)
    • Protective structure (JEM1030): Closed type (IP20)
    • Type of control: Soft-PWM control / High carrier frequency PWM control (V / F control, general-purpose magnetic flux vector control, optimum excitation control can be selected)
  5. Mitsubishi Electric Inverter FR-E700 Series
    Mulai

    Rp12.999.900

    Mitsubishi Electric Inverter FR-E700 Series
    atribut:
    • AC Voltage Tolerance (V): 325 to 528(50/60Hz)
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • Applicable Motor Capacity (kW): 0.75
    • Cooling Method: Self-cooling
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Dimension D (mm): 141.5
    • Frequency (Hz): 50/60
    • Frequency Characteristic: Base frequency 0 to 400Hz can be set arbitrarily, constant torque / reduced torque pattern can be selected
    • Frequency Tolerance: ±5%
    • Mass (kg): 1.4
    • Outer dimensions, Width W x Height H x Depth D (mm): 140x150x141.5
    • Output Frequency (Hz): 0.2 to 400
    • Output overload current rating: 150% 60s, 200% 3s (reverse time characteristic)
    • Output voltage (V): 3-phase 380-480
    • Power Supply: 3-phase 400V
    • Power Supply Capacity (kVA): 2.5
    • Power Supply Voltage (V): 3 phase 400
    • Protection Class: Closed type (IP20)
    • Rated Output Capacity (kVA): 2
    • Rated Output Current, Standard (A): 2.6(2.2)
    • Rated input AC voltage (V): (Power supply) 3-phase 380-480 (50Hz / 60Hz)
    • Series: FR-E740
    • Storage Temperature (°C): -20 to 65
    • Type of control: Soft-PWM control / high carrier frequency PWM control (V / F control, general-purpose magnetic flux vector control, advanced magnetic flux vector control, optimum excitation control can be selected)
  6. Mitsubishi Electric Compact Inverter FR-D700 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp15.999.900

    Mitsubishi Electric Compact Inverter FR-D700 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Analogue Inputs: 2
    • Analogue Outputs: 1
    • Brake Chopper ED (%): 30
    • Built-In Display: 4-Digit LED
    • Communication Ports: RS-485: 1, Network: MODBUS-RTU
    • Control Method: V/F Control, Soft-PWM, High-Frequency PWM, Magnetic Flux Vector
    • Current Type: AC
    • Digital Outputs: Transistor: 1, Relay: 1
    • Frequency Range (Hz): 0.2–400
    • Integrated Digital Inputs: 5
    • Integrated EMC Filter: No
    • Motor Type: Induction Motor
    • Phases: 3
    • Protection Class: IP20
    • Safe Torque Off (STO): Yes
    • Voltage Range (V): 325 - 528
  7. Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp14.999.900

    Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.Equipped with best-in-class performance ina compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.Extensive functionsOptimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.Protective functionOvercurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.Operation modeUpper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTUAlarm functionFan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stop
    atribut:
    • Compatible Motor Capacity (kW): 5.5
    • Output voltage (V): 3-phase 380-480
    • Cooling Method: Forced air cooling
    • Frequency (Hz): 50/60
    • Power Supply Capacity (kVA): 12
    • AC Voltage Tolerance (V): 325 to 528 (50/60Hz)
    • Ambient Humidity (%RH): 90 or less (no condensation)
    • Control Method: Soft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
    • Length (mm): 155
    • Output Frequency (Hz): 0.2 to 400
    • Output Rated Current Standard (A): 12
    • Output overload current rating: 150% 60s, 200% 0.5s (anti-time characteristic)
    • Output rated capacity (kVA): 9.1
    • Permissible Frequency Fluctuation (%): ±5
    • Power Supply Voltage (V) : 3-phase 380-480 (50Hz/60Hz)
    • Protective Structure: Closed type (IP20)
    • Protective structure (JEM1030): Closed type (IP20)
    • Storage Temperature (°C): -20 to 65
    • Type: Simple and compact inverter (FREQROL-D700 series) Three-phase 400V
    • Width (mm): 220
  8. Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 200V) (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp2.399.900

  9. Mitsubishi Electric Inverter FR-D700 Series (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp5.999.900

    Mitsubishi Electric Inverter FR-D700 Series (Inverter Drive Kecepatan Variabel)
    atribut:
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Frequency (Hz): 50/60
    • Frequency Tolerance: ±5%
    • Installation Altitude (m): 1000 or less
    • Output Frequency (Hz): 0.2 to 400
    • Output overload current rating: 150% 60s, 200% 0.5s (reverse time characteristic)
    • Protection Class: Closed type (IP20)
    • Storage Temperature (°C): -20 to 65
    • Storage Temperature Range (°C): -20 to 65
    • Torque boost: Manual torque boost
    • Type of control: Soft-PWM control / High carrier frequency PWM control (V / F control, general-purpose magnetic flux vector control, optimum excitation control can be selected)
  10. Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)
    Rating:
    97% of 100
    (21)
    Mulai

    Rp87.900

    Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)
    Deskripsi:
    Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
  11. Shunda Plavon Ceiling Panel PVC Interior (Plafon PVC)
    Mulai

    Rp86.900

    Shunda Plavon Ceiling Panel PVC Interior (Plafon PVC)
    atribut:
    • Material: PVC (Polyvinyl Chloride)
  12. Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 100V) (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.099.900

    Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 100V) (Inverter Drive Kecepatan Variabel)
    atribut:
    • Control System: Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
    • Atmosphere: Indoor (no corrosive gas, flammable gas, oil mist, dust)
    • Frequency Accuracy: Within +/-1% of analog input/maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Within 0.01% of digital input/set output frequency
  13. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  14. Mitsubishi Electric FR-E700 series compatible attachment FR-E720S
    Mulai

    Rp729.900

    Mitsubishi Electric FR-E700 series compatible attachment FR-E720S
    atribut:
    • Mounting Screw: 2 (Screw size: M4 x 25), 2 (Screw size: M4 x 12)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  15. Mitsubishi Electric FR-E700 series compatible attachment FR-E720
    Mulai

    Rp809.900

    Mitsubishi Electric FR-E700 series compatible attachment FR-E720
    atribut:
    • Mounting Screw: 4 (screw size: M4)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. Epson 3LCD Certified Projector
    Mulai

    Rp7.999.900

    Epson 3LCD Certified Projector
    Deskripsi:
    Enhance the Classroom Experience with Expressive Projections. Engage the audience with expressive and vivid projectors in class and meeting space with this 3600 lumens XGA projector. This product is proudly Made in Indonesia for Indonesia.
    atribut:
    • Projection Technology: RGB liquid crystal shutter projection system (3LCD)
    • White Light Output (lm): 3600/2400 (Normal/Eco)
    • Color Light Output (lm): 3600
    • USB interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
    • Network: Wireless: Optional (ELPAP11); Wired LAN : 1 (RJ45)
    • Contrast Ratio: 16000:1
    • Screen Size (inch): Wide: 30 to 300 (9.89 to 9.12m), Tele: 30 to 300 (1.07 to 10.95m) (Projected Distance)
  17. TSUBAKI RS80 Series-Standard Drive Chain
    Mulai

    Rp47.900

    TSUBAKI RS80 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • No. of Links per Unit: 120
Daftar Harga inverter motor 3 phase Terbaru October 2026
Toshiba Schneider Inverter Multifunction Compact Inverter TOSVERT VF-S15 (Inverter Drive Kecepatan Variabel)Rp6.599.900
HITACHI Inverter (Inverter Drive Kecepatan Variabel)Rp5.699.900
Toshiba Schneider Inverter Multifunction / Small Inverter TOSVERT (Inverter Drive Kecepatan Variabel)Rp10.999.900
Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)Rp6.599.900
Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 200V) (Inverter Drive Kecepatan Variabel)Rp3.099.900
Mitsubishi Electric Inverter FR-E700 SeriesRp12.999.900
Mitsubishi Electric Compact Inverter FR-D700 (Inverter Drive Kecepatan Variabel)Rp15.999.900
Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel)Rp14.999.900
Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 200V) (Inverter Drive Kecepatan Variabel)Rp2.399.900
Mitsubishi Electric Inverter FR-D700 Series (Inverter Drive Kecepatan Variabel)Rp5.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait